Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stormflex Rain Jacket w/Hood/Pockets, Stretch, Black, S

  • Mfr # J67113

  • Zoro # G4396515


product price: $52.69
/ea

Key Features

Color
Black
Material
Polyester/Polyurethane
Closure Type
zipper
Gender
Unisex
Number of Outside Pockets
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J67113
Zoro #
G4396515
UPC #
081138782013
Country of Origin
Viet Nam

Dimensions

Size
S
Length
29 in
Thickness
0.4 mm
Fits Chest Size
36 in to 38 in
Sleeve Length
22 1/2 in
Maximum Chest Size
44 in

Details

Item
Rain Jacket
Color
Black
Material
Polyester/Polyurethane
Closure Type
zipper
Gender
Unisex
Number of Outside Pockets
2
Seam Style
Heat Sealed, Lap Sealed
Includes
Roll-Away Hood
Features
Lightweight, Medium Duty, Tapered Sweep With Adjustable Elastic Drawcord
Hood Features
Roll-A-Way Adjustable Hood in Collar Design
Includes Hood
Yes
Insulated for Cold Conditions
No
Style
Rain Jacket
Collar Style
Roll-A-Way Hood in Collar Design
High-Visibility
No
Back Stripe Pattern
None
Series
J67113
ANSI Class
Not Rated
Resists
Water
Includes Removable Liner
No
Cuff Style
Elastic
Coating Material
Polyurethane
Includes Lining
No
Garment Type
Rain Jacket
Number of Inside Pockets
0
Hood Style
Packable Hood in Collar
Number of Pockets
0-3

Description

Rain Jacket, Garment Type Rain Jacket, Style Rain Jacket, Size S, Number of Inside Pockets 0, Number of Outside Pockets 2, Color Black, Front Closure Type Zipper, Gender Unisex, Material Polyester/Polyurethane, High-Visibility No, ANSI Class Not Rated, Insulated for Cold Conditions No, Back Stripe Pattern None, Includes Hood Yes, Hood Style Packable Hood in Collar, Length 29 in, Length Type Hip, Includes Removable Liner No, Includes Lining No, Maximum Chest Size 44 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.