Zoro Homepage

SZ 8 BLK PVC Sock Boots

  • Mfr # 31161.08

  • Zoro # G108177656


product price: $22.69
/ea
Sold in multiples of 2 for $45.38

Key Features

Toe Type
Plain Toe
Color
Black
Style Number
31161.08
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31161.08
Zoro #
G108177656
UPC #
81138055339
Country of Origin
Mexico

Details

Toe Type
Plain Toe
Color
Black
Style Number
31161.08

Description

31161, Size 8, Black PVC, Over The Sock Boot, 15 High, Plain Toe, Cushion Contour Innersole For Shock Mitigation, Excellent For General Purpose, Construction Agriculture, Fits Size 10 For Women

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.