Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SZ11 BLK PVC Sock Boots

  • Mfr # 31161.11

  • Zoro # G508177805


product price: $26.95
/ea
Sold in multiples of 2 for $53.90

Key Features

Size
11
Toe Type
Plain Toe
Height
15”
Style Number
31161.11
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31161.11
Zoro #
G508177805
UPC #
81138055360
Country of Origin
Mexico

Dimensions

Size
11
Height
15”

Details

Toe Type
Plain Toe
Style Number
31161.11

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.