Zoro Homepage

SZ12 BLK PVC Sock Boots

  • Mfr # 31161.12

  • Zoro # G308177838


product price: $26.95
/ea
Sold in multiples of 2 for $53.90

Key Features

Size
12
Toe Type
Plain Toe
Waterproof
100% waterproof protection
Color
Black
Style Number
31161.12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31161.12
Zoro #
G308177838
UPC #
081138055377
Country of Origin
Mexico

Dimensions

Size
12

Details

Toe Type
Plain Toe
Waterproof
100% waterproof protection
Color
Black
Style Number
31161.12

Description

31161, Size 12, Black PVC, Over The Sock Boot, 15 High, Plain Toe, Cushion Contour Innersole For Shock Mitigation, Excellent For General Purpose, Construction Agriculture

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.