Zoro Homepage

SZ13 BLK PVC Sock Boots

  • Mfr # 31161.13

  • Zoro # G808177864


product price: $25.29
/ea
Sold in multiples of 2 for $50.58

Key Features

Size
13
Toe Type
Plain Toe
Waterproof
Waterproof
Height
15”
Style Number
31161.13
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31161.13
Zoro #
G808177864
UPC #
81138055384
Country of Origin
Mexico

Dimensions

Size
13
Height
15”

Details

Toe Type
Plain Toe
Waterproof
Waterproof
Style Number
31161.13

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.