
SZ14 BLK STL Toe Boots
Mfr # 31261.14
Zoro # G108091471
product price: $26.45
/eaSold in multiples of 2 for $52.90
Key Features
Size
14
Toe Type
Composite
Color
Black
Style Number
31261.14
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
31261.14
Zoro #
G108091471
UPC #
81138055513
Country of Origin
Mexico
Dimensions
Size
14
Details
Toe Type
Composite
Color
Black
Style Number
31261.14
Description
PILOT G2 31261, Size 14, Black PVC, SafetyToe Over The Sock Boot, 15 High, Cushion Contour Innersole For Shock Mitigation, Cleated Outsole For Great Traction Longer Wear, Excellent For General Purpose Use, Construction Agriculture
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.