Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SZ7 BLK STL Toe Boots

  • Mfr # 31261.07

  • Zoro # G707988752


product price: $26.45
/ea
Sold in multiples of 6 for $158.70

Key Features

Waterproof
100% liquid proof
Color
Black
Style Number
31261.07
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31261.07
Zoro #
G707988752
UPC #
81138312678
Country of Origin
Mexico

Details

Waterproof
100% liquid proof
Color
Black
Style Number
31261.07

Description

PILOT G2 31251, Size 7, Black PVC, Safety Toe Over The Sock Boot, 15 High, Safety Toe, Cushion Contour Innersole For Shock Mitigation, Cleated Outsole For Great Traction Longer Wear, Excellent For General Purpose Use, Construction Agriculture, Fits Size 9 For Women

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.