Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SZ9 BLK STL Toe Boots

  • Mfr # 31261.09

  • Zoro # G707968389


product price: $25.85
/ea

Key Features

Toe Type
Steel
Color
Black
Style Number
31261.09
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31261.09
Zoro #
G707968389
UPC #
81138055469
Country of Origin
Mexico

Details

Toe Type
Steel
Color
Black
Style Number
31261.09

Description

31251, Size 9, Black PVC, Steel Toe Over The Sock Boot, 15 High, Steel Toe, Cushion Contour Innersole For Shock Mitigation, Cleated Outsole For Great Traction Longer Wear, Excellent For General Purpose Use, Construction Agriculture, Fits Size 11 For Women

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.