
Tingley C53122 Comfort-Brite Coat, Fluorescent Lime, 2XL
Mfr # C53122.2X
Zoro # G905642364
product price: $127.99
/eaSold in multiples of 9 for $1,151.91
Free Shipping & Returns
Key Features
Size
2XL
Standards
ANSI/ISEA 107 Type R Class 3 compliant
Water-Resistant
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C53122.2X
Zoro #
G905642364
UPC #
81138531352
Country of Origin
China
Dimensions
Size
2XL
Details
Color
Fluorescent Lime
Standards
ANSI/ISEA 107 Type R Class 3 compliant
Water-Resistant
Yes
Description
Tingley c53122 comfort-brite coat, fluorescent lime, 2xl comfort-brite - the ultimate general purpose rain suit. Highly visible, flame resistant, and loaded with special features. Comfort-brite is lightweight, durable, and affordable. Ideal applications: utilities, telecommunication, construction, transportation, dot's, municipalities, waste management and general industry. Chemical resistance: many acids, oils, alcohols, salts, and alkalies.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.