Zoro Homepage

Tingley C53122 Comfort-Brite Coat, Fluorescent Lime, XL

  • Mfr # C53122.XL

  • Zoro # G205642385


product price: $128.99
/ea
Sold in multiples of 9 for $1,160.91
Free Shipping & Returns

Key Features

Size
XL
Standards
ANSI/ISEA 107 Type R Class 3 compliant
Water-Resistant
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C53122.XL
Zoro #
G205642385
UPC #
81138531345
Country of Origin
China

Dimensions

Size
XL

Details

Color
Fluorescent Lime
Standards
ANSI/ISEA 107 Type R Class 3 compliant
Water-Resistant
Yes

Description

Tingley c53122 comfort-brite coat, fluorescent lime, xl comfort-brite - the ultimate general purpose rain suit. Highly visible, flame resistant, and loaded with special features. Comfort-brite is lightweight, durable, and affordable. Ideal applications: utilities, telecommunication, construction, transportation, dot's, municipalities, waste management and general industry. Chemical resistance: many acids, oils, alcohols, salts, and alkalies.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.