Tingley Class 3 FR Hi-Vis Hooded Sweatshirt, Fluorescent Yellow Green/Black, 3XL

  • Mfr # S88122.3X

  • Zoro # G408415571


product price:  $289.99
/ea
Sold in multiples of 9 for $2,609.91
Free Shipping & Returns

Key Features

Size
3XL
Color
Lime/Black
Material
60% modacrylic/40% cotton blend
Fabric Weight
10.5 ounce
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S88122.3X
Zoro #
G408415571
UPC #
81138881266
Country of Origin
Mexico

Dimensions

Size
3XL

Details

Color
Lime/Black
Material
60% modacrylic/40% cotton blend
Fabric Weight
10.5 ounce

Description

Tingley class 3 fr hi-vis hooded sweatshirt ansi 107 class 3 compliant sweatshirt astm f1506 compliant arc rating 16.0 cal/cm2 conforms to nfpa 70e - hrc 2 10.5 ounce, 55% modacrylic/45% cotton blend - solid hooded 2 fr silver reflective tape concealed fr zipper closure 2 pockets

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.