Zoro Homepage
This item is Discontinued.
Tingley Tingley Durascrim 10.5 Mil Fr Pvc Rain Jacket J56107.MD

Tingley Durascrim 10.5 Mil Fr Pvc Rain Jacket (Discontinued)

  • Mfr # J56107.MD
  • Zoro # G2463950
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J56107.MD
Zoro #
G2463950
UPC #
-
Country of Origin
Unknown

Dimensions

Size
M

Details

Color
Yellow
Standards
ASTM D6413
Material
PVC
Sleeves Item
Chemical Protection
Inseam
Heat Sealed

Description

The Tingley Durascrim Double Coated Pvc On Polyester Jacket Has Extremely High Tear Strength Which Is The Result Of An Open Weave Polyester Scrim Fabric Being Sandwiched Between Two Layers Of Flame Resistant Pvc Coating. Ideal For Light Chemical, Construction, Utilities, Agriculture, Food Processing, And General Industry. Therm-O-Rad Sealed Seam Construction Provides Chemical Splash Protection. A Thicker Outside Coating For Better Abrasion Resistance And Lighter Interior Coating Protects Fabric From Chemical Contamination.,


  • •Full cut shoulder with 90? sleeve to body angle for maximum freedom of movement
  • •Therm-O-Rad sealed seams for 100% waterproof protection
  • •Storm fly front seals out wind, rain, and contaminants
  • •Take-up snaps on sleeves for adjustable fit
  • •Attached hood
  • •Non-conductive, non-corrosive hardware
  • •Mildew resistant
  • •Flame-resistant. Self-extinguishing with flameout and afterglow less than 2 seconds after removal of ignition source. (Test Method ASTM D6413.)
  • •Chemical resistance: many acids, oils, alcohols, salts, and alkalis

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.