Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tingley Eclipse Class E FR Overall, Snap Fly Front, Fluorescent Orange/Red, S

  • Mfr # O44129.SM

  • Zoro # G105988262


product price: $175.99
/ea
Sold in multiples of 9 for $1,583.91
Free Shipping & Returns

Key Features

ATPV Rating
11 cal/cm²
Arc Flash PPE Category
2
Color
Fluorescent Orange/Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
O44129.SM
Zoro #
G105988262
UPC #
81138214910
Country of Origin
China

Dimensions

Size
S

Details

ATPV Rating
11 cal/cm²
Arc Flash PPE Category
2
Color
Fluorescent Orange/Red

Description

Tingley eclipse class e fr overall, snap fly front, fluorescent orange/red, s features: snap fly front overalls ansi/isea 107 class e compliant for high visibility conforms to astm f1891 for arc thermal performance and nfpa 70e - hrc 2 conforms to astm f2733 for flash fire performance fluorescent orange-red background for excellent daytime visibility 2" silver reflective tape reflects light for 360 nighttime conspicuity therm-o-rad sealed seams for 100% waterproof protection non-conductive hardware self material suspenders with heavy duty quick release buckles and crossover hook & loop take-up straps on ankle cuffs for adjustable fit flame resistant. Self extinguishing with flameout and afterglow less than or equal to 2 seconds after removal of ignition source and char length less than 6 inches. Test method astm d6413

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.