
Tingley® Eclipse„¢ Hi-Visibility FR Hooded Coat, Zipper, Fluorescent Orange/Red, 2XL (Discontinued)
- Mfr # C44129.2X
- Zoro # G205660846
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C44129.2X
Zoro #
G205660846
UPC #
81138441354
Country of Origin
China
Description
Tingley eclipse hi-visibility fr hooded coat, zipper, fluorescent orange/red, 2xl features: 48" coat ansi/isea 107 class 3 compliant for flame resistance and high visibility conforms to astm f1891 for arc thermal performance and nfpa 70e - hrc 2 conforms to astm f2733 for flash fire performance fluorescent orange-red background for excellent daytime visibility 2" silver reflective tape reflects light for 360 nighttime conspicuity overhead shoulder design for complete freedom of movement therm-o-rad sealed seams for 100% liquid protection zipper/storm fly front with snap closure and hidden hardware flame resistant corduroy collar with roll-a-way hood oversized 3 piece hood with adjustable hook & loop take-up strap non-conductive, non-corrosive hardware full-vented cape back d-ring access for fall protection harness hook & loop take-up straps on wrists adjustable elastic drawcord flame resistant. Self extinguishing with flameout and afterglow less than or equal to 2 seconds after removal of ignition source and char length less than 6 inches. Test method astm d6413
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.