Zoro Homepage

Tingley Iron Eagle Jacket - Gold - Inner Cuffs/Storm Fly Front/Hood Snaps, 3XL

  • Mfr # J22257.3X

  • Zoro # G104945686


product price: $82.85
/ea
Sold in multiples of 9 for $745.65
Free Shipping & Returns

Key Features

Gender
Men
Material
Polyurethane on Nylon
Color
Gold
Size
3XL
Closure Type
Snap
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J22257.3X
Zoro #
G104945686
UPC #
81138204065
Country of Origin
China

Dimensions

Size
3XL

Details

Gender
Men
Material
Polyurethane on Nylon
Color
Gold
Closure Type
Snap

Description

Tingley iron eagle jacket - gold - inner cuffs/storm fly front/hood snaps, 3xl iron eagle - heavy protection, lightweight comfort. The iron eagle exterior coated polyurethane on nylon suit is lightweight and durable. Extremely comfortable and flexible, the iron eagle also has the durability to resist fats, oils, pine tars, gasoline, grease, and a variety of other chemicals.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.