Zoro Homepage

Tingley J21207 Eagle Storm Fly Front Jacket, Yellow, Hood Snaps, Small

  • Mfr # J21207.SM

  • Zoro # G905487644


product price: $68.15
/ea
Sold in multiples of 9 for $613.35

Key Features

Closure Type
Snap
Gender
Unisex
Color
Yellow
Material
Nylon with Interior Polyurethane Coating
Size
S
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J21207.SM
Zoro #
G905487644
UPC #
81138105713
Country of Origin
China

Dimensions

Size
S

Details

Closure Type
Snap
Gender
Unisex
Color
Yellow
Material
Nylon with Interior Polyurethane Coating

Description

Tingley j21207 eagle storm fly front jacket, yellow, hood snaps, sm eagle - heavy protection, lightweight comfort. Breathable eagle polyurethane on nylon suit for all day comfort and wear. The most lightweight and comfortable suit we make, the eagle suit is made of 200 denier nylon and coated on the inside with polyurethane. Ideal applications: agriculture, food processing, municipalities, and general industry. Chemical resistance: good in most hydrocarbon oils, organic acids, salts, alkalies and in some organic solvents. Not recommended in ketones, alcohols and certain solvents.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.