Zoro Homepage
This item is Discontinued.
Tingley Tingley J24129 Icon Jacket, Fluorescent Orange/Red/Black, 2XL J24129.2X

Tingley J24129 Icon Jacket, Fluorescent Orange/Red/Black, 2XL (Discontinued)

  • Mfr # J24129.2X
  • Zoro # G305660760
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J24129.2X
Zoro #
G305660760
UPC #
81138241954
Country of Origin
China

Dimensions

Size
2XL

Details

Material
Polyurethane on 300 denier polyester
Color
Fluorescent Orange/Red/Black
Fabric Weight
300 denier polyester
Water-Resistant
Yes
Gender
Unisex

Description

Tingley j24129 icon jacket, fluorescent orange/red/black, 2xl the icon premium ansi compliant breathable and high visibility outerwear - polyurethane on 300 denier polyester. Engineered to provide superior comfort and safety in the toughest work environments. Ideal applications: for use in environments where high visibility and breathability are desired for wearer safety and comfort.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.