
Tingley J26119 Bomber II Hooded Jacket, Fluorescent Orange/Red/Black, 3XL
Mfr # J26119.3X
Zoro # G505660812
product price:Â $85.79
/ea
Sold in multiples of 9 for $772.11
Free Shipping & Returns
Key Features
Material
210 denier polyester
Size
3XL
Number of Pockets
8
Number of Inside Pockets
3
Lining Material
Quilted polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
J26119.3X
Zoro #
G505660812
UPC #
81138261969
Country of Origin
China
Dimensions
Size
3XL
Details
Material
210 denier polyester
Color
Fluorescent Orange/Red/Black
Number of Pockets
8
Number of Inside Pockets
3
Lining Material
Quilted polyester
Insulated for Cold Conditions
Yes
Standards
ANSI/ISEA 107 Type R Class 3
Water-Resistant
Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.