Shop TINGLEY
See all product information
Create Account
Tingley J32007 American Storm Fly Front Jacket, Yellow, Medium
- Mfr # J32007.MD
- Zoro # G605642275
product price:Â
$
47.19
/ea
Sold in multiples of 9 for
$424.71
Key Features
Size
M
Color
Yellow
Material
PVC on Non-Woven Polyester
Closure Type
Snap
Gender
Unisex
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- J32007.MD
- Zoro #
- G605642275
- UPC #
- 81138310728
- Country of Origin
- China
- Color
- Yellow
- Material
- PVC on Non-Woven Polyester
- Closure Type
- Snap
- Gender
- Unisex
Dimensions
- Size
- M
Description
Tingley j32007 american storm fly front jacket, yellow, md american - all day comfort for tough jobs. The american pvc on non-woven polyester suit is affordable yet comfortable. The american is one of the most comfortable garments on the market. Ideal applications: agriculture, general industry, construction, and municipalities. Chemical resistance: many acids, oils, alcohols, salts and alkalies.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.