Tingley J32107 American Storm Fly Front Hooded Jacket, Yellow, 4XL

  • Mfr # J32107.4X

  • Zoro # G605488156


product price:  $59.65
/ea
Sold in multiples of 9 for $536.85

Key Features

Gender
Unisex
Color
Yellow
Closure Type
Snap
Material
PVC on Non-Woven Polyester
Size
4XL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
J32107.4X
Zoro #
G605488156
UPC #
81138311770
Country of Origin
China

Dimensions

Size
4XL

Details

Gender
Unisex
Color
Yellow
Closure Type
Snap
Material
PVC on Non-Woven Polyester

Description

Tingley j32107 american storm fly front hooded jacket, yellow, 4xl american - all day comfort for tough jobs. The american pvc on non-woven polyester suit is affordable yet comfortable. The american is one of the most comfortable garments on the market. Ideal applications: agriculture, general industry, construction, and municipalities. Chemical resistance: many acids, oils, alcohols, salts and alkalies.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.