
Tingley J41008 SafetyFlex Storm Fly Front High Collar Jacket, Green, Medium
Mfr # J41008.MD
Zoro # G705642342
product price: $56.69
/eaSold in multiples of 9 for $510.21
Key Features
Color
Green
Closure Type
hook & loop
Size
Medium
Material
PVC on polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
J41008.MD
Zoro #
G705642342
UPC #
81138148024
Country of Origin
China
Dimensions
Size
Medium
Details
Color
Green
Closure Type
hook & loop
Material
PVC on polyester
Description
Tingley j41008 safetyflex storm fly front high collar jacket, green, md safetyflex - specialty pvc for aggressive applications. The safetyflex flame resistant specialty pvc on polyester suit combines tough protection and comfortable fit. Made to resist industrial acids, chemicals, and caustics, safetyflex is engineered for protection. Ideal applications: chemical environments. Chemical resistance: many acids, oils, alcohols, salts and alkalies.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.