Tingley J53107 .35mm Industrial Work Hooded Jacket, Yellow, Small

  • Mfr # J53107.SM

  • Zoro # G805642372


product price:  $19.69
/ea
Sold in multiples of 9 for $177.21

Key Features

Closure Type
Snap
Gender
Unisex
Size
Small
Color
Yellow
Material
PVC on Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J53107.SM
Zoro #
G805642372
UPC #
81138417113
Country of Origin
China

Dimensions

Size
Small

Details

Closure Type
Snap
Gender
Unisex
Color
Yellow
Material
PVC on Polyester

Description

Tingley j53107 .35mm industrial work hooded jacket, yellow, sm .35mm industrial work economy rainsuits. Designed for 100% waterproof protection, our economy line of rainsuits is generously cut for ease of movement and comfort. With such features as electronically welded seams, attachable and detachable hoods, easy access cargo pockets, vented cape backs, snaps for adjustable fit, and heavy duty zippers, they are great for work or play. These imported suits are made to meet tingley's high standard for quality.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.