Tingley J67113 StormFlex Zipper Front Hooded Jacket, Black, Large

  • Mfr # J67113.LG

  • Zoro # G705642359


product price:  $80.65
/ea
Sold in multiples of 9 for $725.85
Free Shipping & Returns

Key Features

Closure Type
Zipper
Color
Black
Material
polyurethane on stretch knit polyester
Number of Outside Pockets
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J67113.LG
Zoro #
G705642359
UPC #
81138782037
Country of Origin
China

Dimensions

Size
Large

Details

Closure Type
Zipper
Color
Black
Material
polyurethane on stretch knit polyester
Number of Outside Pockets
2

Description

Tingley j67113 stormflex zipper front hooded jacket, black, lg stormflex - lightweight, medium duty rainwear designed for 100% waterproof protection, generously cut for freedom of movement and comfort. Contemporary styling and lightweight waterproof protection make stormflex an ideal rain suit. Ideal applications: active recreation.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.