Zoro Homepage

Tingley J72003 Icon 3.1 Black Fleece Jacket, XL

  • Mfr # J72003.XL

  • Zoro # G505830697


product price: $76.15
/ea
Sold in multiples of 9 for $685.35
Free Shipping & Returns

Key Features

Number of Pockets
2
Color
Black
Material
fleece
Closure Type
Zipper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J72003.XL
Zoro #
G505830697
UPC #
81138720046
Country of Origin
China

Dimensions

Size
XL

Details

Number of Pockets
2
Color
Black
Material
fleece
Closure Type
Zipper

Description

Tingley j72003 icon 3.1 black fleece jacket, xl black fleece jacket - can be worn year round for all season comfort. Available for use as a stand alone jacket or zipped in and out of the icon jackets, styles j24122 and j24129. Compatible with inner attachment system of the icon jackets for accommodation as a liner.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.