Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tingley O12008 Magnaprene Plain Front Overall, Green, 4XL

  • Mfr # O12008.4X

  • Zoro # G205642200


product price: $83.99
/ea
Sold in multiples of 9 for $755.91
Free Shipping & Returns

Key Features

Standards
ASTM D6413
Material
Neoprene on Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
O12008.4X
Zoro #
G205642200
UPC #
81138800274
Country of Origin
China

Dimensions

Size
4XL

Details

Standards
ASTM D6413
Material
Neoprene on Nylon
Color
Olive Drab

Description

Tingley o12008 magnaprene plain front overall, green, 4xl magnaprene - classic neoprene performance. Light weight magnaprene single coated neoprene on nylon suit. Made of nylon and coated with neoprene, this classic is still one of the toughest high performance suits on the market today. Ideal applications: petrochemical, chemical, off shore drilling, mining, fishing, and forestry. Chemical resistance: animal fats, certain acids, alcohols, caustics, oils, and certain solvents.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.