Zoro Homepage

Tingley O41008 SafetyFlex Plain Front Overall, Green, XL

  • Mfr # O41008.XL

  • Zoro # G505642269


product price: $46.89
/ea
Sold in multiples of 9 for $422.01

Key Features

Material
PVC on polyester
Standards
ASTM D6413
Size
XL
Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
O41008.XL
Zoro #
G505642269
UPC #
81138841048
Country of Origin
China

Dimensions

Size
XL

Details

Material
PVC on polyester
Standards
ASTM D6413
Color
Green

Description

Tingley o41008 safetyflex plain front overall, green, xl safetyflex - specialty pvc for aggressive applications. The safetyflex flame resistant specialty pvc on polyester suit combines tough protection and comfortable fit. Made to resist industrial acids, chemicals, and caustics, safetyflex is engineered for protection. Ideal applications: chemical environments. Chemical resistance: many acids, oils, alcohols, salts and alkalies.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.