Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tingley O56107 DuraScrim Snap Fly Front Overall, Yellow, 2XL

  • Mfr # O56107.2X

  • Zoro # G505642337


product price: $30.59
/ea
Sold in multiples of 9 for $275.31

Key Features

Material
PVC on polyester
Standards
ASTM D6413
Size
2XL
Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
O56107.2X
Zoro #
G505642337
UPC #
81138701656
Country of Origin
China

Dimensions

Size
2XL

Details

Material
PVC on polyester
Standards
ASTM D6413
Color
Yellow

Description

Tingley o56107 durascrim snap fly front overall, yellow, 2xl durascrim high strength, low cost. Double coated pvc on polyester suit offers durability at an economy price. Extremely high tear strength is the result of an open weave polyester scrim fabric being sandwiched between two layers of flame resistant pvc coating. Ideal applications: light chemical, construction, utilities, agriculture, food processing, and general industry. Chemical resistance: many acids, oils, alcohols, salts and alkalies.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.