
Tingley S56307 DuraScrim 3 Pc Suit, Yellow, Detachable Hood, 5XL
Mfr # S56307.5X
Zoro # G605642329
product price:Â $62.69
/ea
Sold in multiples of 9 for $564.21
Key Features
Hood Style
Detachable
Color
Yellow
Material
Double coated PVC on polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S56307.5X
Zoro #
G605642329
UPC #
81138363786
Country of Origin
China
Dimensions
Size
5XL
Details
Hood Style
Detachable
Color
Yellow
Material
Double coated PVC on polyester
Description
Tingley s56307 durascrim 3 pc suit, yellow, detachable hood, 5xl durascrim high strength, low cost. Double coated pvc on polyester suit offers durability at an economy price. Extremely high tear strength is the result of an open weave polyester scrim fabric being sandwiched between two layers of flame resistant pvc coating. Ideal applications: light chemical, construction, utilities, agriculture, food processing, and general industry. Chemical resistance: many acids, oils, alcohols, salts and alkalies.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.