Tingley S56307 DuraScrim 3 Pc Suit, Yellow, Detachable Hood, Large

  • Mfr # S56307.LG

  • Zoro # G605642145


product price:  $52.85
/ea
Sold in multiples of 9 for $475.65

Key Features

Color
Yellow
Size
Large
Material
PVC on Polyester
Hood Style
Detachable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S56307.LG
Zoro #
G605642145
UPC #
81138363731
Country of Origin
China

Dimensions

Size
Large

Details

Color
Yellow
Material
PVC on Polyester
Hood Style
Detachable

Description

Tingley s56307 durascrim 3 pc suit, yellow, detachable hood, lg durascrim high strength, low cost. Double coated pvc on polyester suit offers durability at an economy price. Extremely high tear strength is the result of an open weave polyester scrim fabric being sandwiched between two layers of flame resistant pvc coating. Ideal applications: light chemical, construction, utilities, agriculture, food processing, and general industry. Chemical resistance: many acids, oils, alcohols, salts and alkalies.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.