Zoro Homepage

Tingley S62217 Tuff-Enuff Plus 2 Pc Suit, Yellow, Small

  • Mfr # S62217.SM

  • Zoro # G105642164


product price: $31.59
/ea
Sold in multiples of 9 for $284.31

Key Features

Thickness
.25mm
Closure Type
Zipper front jacket closure with outside storm flap
Hood Style
Attached hood with drawcord
Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S62217.SM
Zoro #
G105642164
UPC #
81138507012
Country of Origin
China

Dimensions

Thickness
.25mm
Size
Small

Details

Closure Type
Zipper front jacket closure with outside storm flap
Hood Style
Attached hood with drawcord
Color
Yellow

Description

Tingley s62217 tuff-enuff plus 2 pc suit, yellow, sm tuff-enuff plus- designed for 100% waterproof protection, our economy line of rainsuits is generously cut for ease of movement and comfort. With such features as electronically welded seams, easy access cargo pockets, vented cape backs, snaps for adjustable fit, and heavy duty zippers, they are great for work or play. These imported suits are made to meet tingley's high standard for quality.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.