Tingley S63217 Comfort-Tuff 2 Pc Suit, Yellow, Attached Hood, Small

  • Mfr # S63217.SM

  • Zoro # G605608479


product price:  $47.65
/ea
Sold in multiples of 9 for $428.85

Key Features

Hood Style
Attached
Thickness
0.35mm
Material
PVC on Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S63217.SM
Zoro #
G605608479
UPC #
81138447219
Country of Origin
China

Dimensions

Size
Small
Thickness
0.35mm

Details

Color
Yellow
Hood Style
Attached
Material
PVC on Polyester

Description

Tingley s63217 comfort-tuff 2 pc suit, yellow, attached hood, sm comfort-tuff economy rainsuit. Designed for 100% waterproof protection, the comfort-tuff rainsuit is generously cut for ease of movement and comfort. With such features as electronically welded seams, attached hood, easy access cargo pockets, vented cape backs, snaps for adjustable fit, and heavy duty zippers, they are great for work or play. These imported suits are made to meet tingley's high standard for quality.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.