Tingley V41108 SafetyFlex Zipper Fly Front Hooded Coverall, 3XL

  • Mfr # V41108.3X

  • Zoro # G805626570


product price: $158.99
/ea
Sold in multiples of 9 for $1,430.91
Free Shipping & Returns

Key Features

Color
Green
Coverall Style
Hooded
Standards
ASTM D6413
Seam Style
Therm-O-Rad sealed
Material
PVC on polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V41108.3X
Zoro #
G805626570
UPC #
81138258068
Country of Origin
China

Dimensions

Size
3XL

Details

Color
Green
Coverall Style
Hooded
Standards
ASTM D6413
Seam Style
Therm-O-Rad sealed
Material
PVC on polyester

Description

Tingley v41108 safetyflex zipper fly front hooded coverall, 3xl safetyflex - specialty pvc for aggressive applications. The safetyflex flame resistant specialty pvc on polyester suit combines tough protection and comfortable fit. Made to resist industrial acids, chemicals, and caustics, safetyflex is engineered for protection. Ideal applications: chemical environments. Chemical resistance: many acids, oils, alcohols, salts and alkalies.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.