Tingley V41108 SafetyFlex Zipper Fly Front Hooded Coverall, Large

  • Mfr # V41108.LG

  • Zoro # G905608339


product price: $158.99
/ea
Sold in multiples of 9 for $1,430.91
Free Shipping & Returns

Key Features

Seam Style
Therm-O-Rad sealed
Color
Green
Standards
ASTM D6413
Coverall Style
Hooded
Material
PVC on polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
V41108.LG
Zoro #
G905608339
UPC #
81138258037
Country of Origin
China

Dimensions

Size
L

Details

Seam Style
Therm-O-Rad sealed
Color
Green
Standards
ASTM D6413
Coverall Style
Hooded
Material
PVC on polyester

Description

Tingley v41108 safetyflex zipper fly front hooded coverall, lg safetyflex - specialty pvc for aggressive applications. The safetyflex flame resistant specialty pvc on polyester suit combines tough protection and comfortable fit. Made to resist industrial acids, chemicals, and caustics, safetyflex is engineered for protection. Ideal applications: chemical environments. Chemical resistance: many acids, oils, alcohols, salts and alkalies.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.