Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Traction Device, Ball, Heel Coverage, Pull-On, Tungsten Carbide, Stud, Fits Shoe Size 11 to 12-1/2

  • Mfr # 1350

  • Zoro # G3878472


product price: $66.89
/pr

Key Features

Fits Shoe Size
11 to 12-1/2
Traction Material
Tungsten Carbide
Footwear Coverage Style
Ball, Heel
Traction Type
Stud
Traction Attachment Style
Pull-On
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1350
Zoro #
G3878472
UPC #
081138135048
Country of Origin
Mexico

Dimensions

Fits Shoe Size
11 to 12-1/2
Boot Height
4"
Size
XL
Height
4 1/2 in
Width
5 1/8 in
Traction Device Dimensions
13 in L x 5-1/8 in W x 4-1/2 in H
Length
13 in

Details

Item
Traction Device
Traction Material
Tungsten Carbide
Footwear Coverage Style
Ball, Heel
Traction Type
Stud
Traction Attachment Style
Pull-On
Suggested Environment
Outdoor
For Use on Surface Types
Ice, Snow
Upper Material
Rubber
Predominant Footwear Color
Black
Rubber Boot Style
Ankle
Waterproof
Yes
Gender
Men's
Midsole Material
Rubber
Footwear Sole Pattern
Cleated
Toe Type
Plain
Metatarsal Guard
No
Shank Material
Rubber
Footwear Closure Type
Pull On
Typical Overboot/Overshoe Application
Traction
Outsole Material
Rubber withTungsten Carbide Studs
Resists
Certain Acids and Caustics, Alcohols, and Dilute Solutions of Most Water Soluble Chemicals
Color
Black
Style Number
1350
Closure Type
slip on
Material
Rubber
Shoe Style
Ankle
Footwear Brand
TINGLEY

Description

Traction Device, Footwear Coverage Style Ball, Heel, Upper Material Rubber, Traction Type Stud, 13 in L x 5-1/8 in W x 4-1/2 in H, Traction Material Tungsten Carbide, Traction Attachment Style Pull-On, Fits Shoe Size 11 to 12-1/2, Black, Men's, For Use on Surface Types Ice, Snow, Outdoor, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.