Tuff-Enuff 2XL Raincoat
Mfr # C61210.2X
Zoro # G212922647
product price: $20.75
/eaKey Features
Number of Outside Pockets
2
Color
Clear
Closure Type
Snaps
Size
2XL
Material
PVC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C61210.2X
Zoro #
G212922647
UPC #
-
Country of Origin
China
Dimensions
Size
2XL
Details
Number of Outside Pockets
2
Color
Clear
Closure Type
Snaps
Material
PVC
Description
Tuff-Enuff 2 XL 48 Clear Coat Raincoat .20 mm Single Ply PVC Storm Fly Front Take Up Snaps To Seal Out Wind & Rain Non-Conductive Hardware Specially Designed Back Vent With Waterproof Gusset Which Can Be Opened For Sitting Comfort All Seams Are Electronically Welded For 100 Percent Waterproof Protection Detachable Hood With Draw Cord 2 Side Pockets Take Up Snaps At Sleeve Cuffs For Adjustable Fit Vented Cape Back & Underarm Vents Circulate Air For Added Comfort.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.