
Two-Tone Hi-Vis Safety Vest XXS/XS Class 2 , Zipper 4 Pockets
Mfr # V70642.XXS-XS
Zoro # G404901870
product price:Â $27.99
/ea
Sold in multiples of 9 for $251.91
Key Features
Standards
ANSI/ISEA 107
Color
Hi-Viz Yellow
Material
Polyester/Mesh
Reflective Stripe Width
2 in
ANSI Type
Type R
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
V70642.XXS-XS
Zoro #
G404901870
UPC #
81138039322
Country of Origin
China
Dimensions
Size
XXS/XS
Reflective Stripe Width
2 in
Details
Item
Two-Tone Hi-Vis Safety Vest
Standards
ANSI/ISEA 107
Color
Hi-Viz Yellow
Material
Polyester/Mesh
ANSI Type
Type R
ANSI Class
2
Closure Type
Zipper
Total Number of Pockets
4
Number of Pockets with Closure
4 interior pockets.
Reflective Stripe Color
silver
Description
Class 2 high visibility two-tone safety vest. Lightweight, affordable, features breathable polyester material and 2" silver reflective tape. features: ansi/isea 107 type r class 2 compliant vest polyester mesh two-tone 2" silver reflective tape with contrasting backing zipper closure 4 interior pockets
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.