Two-Tone Hi-Vis Surveyors Vest L, XL Class 2 , Zipper 8 Pockets, 2 Mic Tab

  • Mfr # V73859.L-XL

  • Zoro # G707462368


product price:  $17.75
/ea

Key Features

Material
Polyester Soid Front/Mesh Back
Reflective Stripe Width
2 in
Closure Type
Zipper
ANSI Class
2
Total Number of Pockets
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
V73859.L-XL
Zoro #
G707462368
UPC #
-
Country of Origin
China

Dimensions

Size
L, XL
Reflective Stripe Width
2 in

Details

Item
Two-Tone Hi-Vis Surveyors Vest
Color
Hi-Viz Orange
Material
Polyester Soid Front/Mesh Back
Closure Type
Zipper
ANSI Class
2
Total Number of Pockets
8
Includes Microphone Tab
2
Number of Inside Pockets
3
Gender
Unisex
Reflective Stripe Color
Silver
Number of Pockets with Closure
5 exterior pockets
Fabric Construction
100% polyester solid front, mesh back
Number of Outside Pockets
5
Standards
ANSI/ISEA 107
ANSI Type
Type R

Description

Tingley's Job Sight high visibility apparel makes ANSI 107 compliance easy These ANSIISEA 107 Compliant Class 2 Vests feature a 100 Polyester Mesh 315 oz material that meets the ANSIISEA 107 minimum background requirement for Class 2 garments of 050m 775 in Style V73859 also features highquality 2 Silver Reflective Tape, a silver glass bead, level 2 compliant strips, stitched to the garment The reflective tape layout meets the ANSIISEA 107 minimum requirement for Class 2 garments of 13m 201 in These vests are orange with lime yellow detail, come with a zipper closure, 2 mic tabs 3 interior pockets, and 5 exterior pockets

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.