Unisex 10 inch Height, Yellow, Medium: Men's 8-9.5; Women's 10-11.5

  • Mfr # 35123.MD

  • Zoro # G305656381


product price: $39.35
/ea
Sold in multiples of 9 for $354.15

Key Features

Size
Medium: Men's 8-9.5; Women's 10-11.5
Gender
Unisex
Waterproof
Yes
Color
Yellow
Height
10 inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35123.MD
Zoro #
G305656381
UPC #
81138352230
Country of Origin
Mexico

Dimensions

Size
Medium: Men's 8-9.5; Women's 10-11.5
Height
10 inch

Details

Gender
Unisex
Waterproof
Yes
Color
Yellow
Footwear Application
Food Processing, Construction, General Industry, Transportation, and Hazardous Waste Cleanup
Style Number
35123.MD

Description

Tingley 35123 workbrutes 10" work boots, yellow, cleated outsole, md workbrutes - more material, more traction, longer wear. Workbrutes pvc overshoes have thicker and deeper cleats for better grip and longer wear. Injection molded workbrutes pvc overshoe has 46% more material in its outsole than the nearest slush molded competitor. Frigiflex pvc compound contains special additives for high stretch and flexibility in cold temperatures. Ideal applications: food processing, construction, general industry, transportation, and hazardous waste cleanup. Chemical resistance: some exposure to fats, certain acids, hydrocarbons, and caustics. Not recommended for use in ketones, aldehydes, and many solvents.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.