Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Unisex 8 inch Height, Black, 10

  • Mfr # 21121-10

  • Zoro # G105443754


product price: $40.49
/pr

Key Features

Size
10
Gender
Unisex
Waterproof
Yes
Color
Black
Height
8 inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21121-10
Zoro #
G105443754
UPC #
81138047426
Country of Origin
Mexico

Dimensions

Size
10
Height
8 inch
Overall Length
12.1

Details

Gender
Unisex
Waterproof
Yes
Color
Black
Upper Material
EVA
Footwear Application
Agriculture, Lawn and Garden, Foul Weather, and other general purpose applications
Material
Rubber
Style Number
21121-10

Description

Tingley Airgo ultra lightweight EVA boots are built for comfort & durability. These low cut 8" boots are super comfortable and easy to step in to, but tough enough for every day farm and garden use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.