Zoro Homepage

Unisex 8 inch Height, Black, 11

  • Mfr # 21121-11

  • Zoro # G605443735


product price: $44.99
/pr

Key Features

Size
11
Gender
Unisex
Waterproof
Yes
Color
Black
Height
8 inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21121-11
Zoro #
G605443735
UPC #
81138047433
Country of Origin
Mexico

Dimensions

Size
11
Height
8 inch
Overall Length
13.5

Details

Gender
Unisex
Waterproof
Yes
Color
Black
Upper Material
EVA
Material
Rubber
Style Number
21121-11

Description

Tingley Airgo ultra lightweight EVA boots are built for comfort & durability. These low cut 8" boots are super comfortable and easy to step in to, but tough enough for every day farm and garden use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.