Zoro Homepage

Unisex Composite Toe, 15" Height, Black, 8

  • Mfr # 43251.08

  • Zoro # G104903600


product price: $45.55
/ea
Sold in multiples of 9 for $409.95

Key Features

Size
8
Toe Type
Composite
Gender
Unisex
Waterproof
Yes
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
43251.08
Zoro #
G104903600
UPC #
81138044104
Country of Origin
China

Dimensions

Size
8
Height
15"

Details

Toe Type
Composite
Gender
Unisex
Waterproof
Yes
Color
Black
Upper Material
PVC
Heel Style
Beveled heel
Style Number
43251.08

Description

Tingley pulsar knee boot, composite safety toe chevron plus, 15"h, blk/gray, size 8 15" ht. - composite safety toe (cst). Meets astm f2413 m/i/c for safety toe caps. Injection molded construction for 100% liquidproof protection. Soft and flexible upper material for all day working comfort. Calf relief expansion (cre) expands up to 1.5 inches for more calf comfort. Cutline at 12" to facilitate fast and clean height modification. Chevron plus treads provide excellent slip resistance on wet contaminated surfaces and have more cleat material than standard chevron designs for longer service life. Long lasting outsole provides good abrasion and chemical resistance, yet is soft enough for excellent slip resistance and walking comfort. Beveled heel for reduced back and leg strain. Tread wear indicators (twi) in the outsole on forefoot and heel show when half the tread has worn away. Removable insole: contour cushioned insole absorbs moisture and shock for outstanding comfort.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.