Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Unisex Flame Resistant Pants, 2XL 9 oz Nylon

  • Mfr # P12008

  • Zoro # G0695390


product price: $56.29
/ea

Key Features

Material Trade Name
Nylon
Fabric Weight
9 oz
Maximum Waist Size
50 in
Color
Tan
Gender
Unisex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P12008
Zoro #
G0695390
UPC #
081138800359
Country of Origin
Viet Nam

Dimensions

Size
2XL
Maximum Waist Size
50 in
Rainwear Size
2XL
Fits Waist Size
48 in to 50 in
Thickness
12 mil
Minimum Waist Size
48 in

Details

Item
Flame Resistant Pants
Material Trade Name
Nylon
Fabric Weight
9 oz
Color
Tan
Gender
Unisex
Inseam
32 in
Standards
ASTM D6413
Number of Pockets
0
Rainwear Features
Chemical Resistant, Wind Resistant
Rainwear Color
Tan
Rainwear Style
Flame Resistant Rain Pants
Seam Style
Taped
Arc Flash PPE Category
0
Rainwear Ankle Style
Snap
Rainwear Closure Type
Elastic
Rainwear ANSI Class
Unrated
Liner Material
Nylon
Resists
Alcohols, And Certain Solvents, Animal Fats, Caustics, Certain Acids, Oils
Number of Outside Pockets
0
Lining Material
Nylon
Number of Inside Pockets
0
ANSI Class
Unrated
High-Visibility
No
Features
Chemical Resistant, Wind-Resistant
Material Coating
Neoprene
Ankle Type
Open
Pass Through Pockets
0
Passes ASTM F6413 Flame Test
ASTM D6413
Waist Closure
Elastic
Includes Lining
Yes

Description

ANSI Class Unrated, Ankle Type Open, Arc Flash PPE Category 0, Color Tan, Fabric Weight 9 oz, Features Chemical Resistant, Wind-Resistant, High-Visibility No, Includes Lining Yes, Inseam 32 in, Flame-Resistant Rain Pants, Lining Material Nylon, Material Nylon, Material Coating Neoprene, Maximum Waist Size 50 in, Minimum Waist Size 48 in, Number of Pockets 0, Pass Through Pockets 0, Passes ASTM F6413 Flame Test ASTM D6413, Seam Style Taped, Size 2XL, Standards ASTM D6413, Thickness 12 mil

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.