Unisex Flite Mid Rubber Boots, Steel Toe, 10 in Height, Navy Blue/Red, M4/W6

  • Mfr # 26226

  • Zoro # G708636966


product price:  $106.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Steel
Gender
Unisex
Waterproof
100% liquidproof
Color
Navy Blue/Red
Height
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
26226
Zoro #
G708636966
UPC #
081138058002
Country of Origin
China

Dimensions

Size
M4/W6
Height
10 in
Footwear Width
D/M
Boot Height Adjustment
Standard Height

Details

Toe Type
Steel
Gender
Unisex
Waterproof
100% liquidproof
Color
Navy Blue/Red
Item
Mid Rubber Boots
Series
Flite
Upper Material
PVC, Rubber
Heel Style
Cushioned Heel
Footwear Shank
No
Footwear Application
Chemical, Farm/Agriculture, Food Processing, Petrochemical
Ninety Degree Heel
Yes
Features
Beveled Heel for Reduced Back and Leg Strain, Chevron-Plus Nitrile Rubber Outsole Provides Superior Grip on Dry, Wet and Contaminated Surfaces, Seamless Upper is 100% Liquid-Proof, Thumb Pocket at Top Opening for Firm, No-Slip Grip
Metatarsal Guard
No
Midsole Material
Nitrile Rubber
Style Number
26226
Electrical Hazard Rated
Yes
Slip-Resistance Rating (SATRA Test Values)
Backward Forepart Slip: Dairy Tile (Dry): 1.03, Dairy Tile (Wet): 0.82, Dairy Tile (Oily): 0.43, Dairy Tile (Oily/Wet): 0.46, Forward Heel Slip: Dairy Tile (Dry): 1.07, Dairy Tile (Wet): 0.90, Dairy Tile (Oily): 0.47, Dairy Tile (Oily/Wet): 0.50
Shank Material
Aerex 1.5.5
Oil Resisting Sole
Yes
Standards
ASTM F1671, ASTM F2413 M/I/C EH, ASTM F3445 SR
Completely Non Metallic
Yes
Outsole Material
Nitrile Rubber
Waterproof Type
Aerex 1.5.5
Insulated
Yes
Puncture Resistant Insole
No
Shoe Style
Mid-Calf
Cold-Insulation Technology
Self Insulating Air Bubbles
Metatarsal Guard Style
None

Description

Rubber Boot, Shoe Style Mid-Calf, Toe Type Steel, Footwear Sole Pattern Not Applicable, Insulated Yes, Size Men's 4, Women's 6, Footwear Width D/M, Unisex, Boot Height 10 in, Metatarsal Guard No, Waterproof Yes, 1 Pair

Restrictions

WARNING: This product can expose you to chemicals including 1,3-Butadiene, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.