Zoro Homepage

Unisex Flite Rubber Shoe, Composite Toe, 6 in Height, Black, M14

  • Mfr # 27211

  • Zoro # G500720504


product price: $76.39
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Unisex
Waterproof
Yes
Color
Black
Height
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27211
Zoro #
G500720504
UPC #
081138053618
Country of Origin
China

Dimensions

Size
M14
Height
6 in
Footwear Width
D
Boot Height Adjustment
Standard Height

Details

Toe Type
Composite
Gender
Unisex
Waterproof
Yes
Color
Black
Item
Rubber Shoe
Series
Flite
Upper Material
Rubber
Heel Style
Defined Heel
Footwear Shank
Yes
Footwear Application
Construction, Food Processing, Janitorial, Municipalities, Transportation, Warehouses, Work Shops
Metatarsal Guard
No
Footwear Sole Pattern
Cleated
Standards
ASTM F2413
Metatarsal Guard Style
None
Oil Resisting Sole
Yes
Shank Material
Hardened Rubber
Completely Non Metallic
Yes
Waterproof Type
Seamless PVC Injection
Shoe Style
Ankle
Slip-Resistance Rating (SATRA Test Values)
ASTM F2913 Quarry Tile:Forward Heel: (Dry): 0.84, (Wet): 0.81, (Oily): 0.42, (Oily/Wet): 0.50, (Soapy): 0.71, (Soapy/Oily): 0.59Backward Forepart: (Dry): 0.97, (Wet): 0.85, (Oily): 0.42, (Oily/Wet): 0.47, (Soapy): 0.70, (Soapy/Oily): 0.59Forward Flatt: (Dry): 0.84, (Wet): 0.93, (Oily): 0.48, (Oily/Wet): 0.56, (Soapy): 0.81, (Soapy/Oily): 0.68
Footwear Brand
TINGLEY, FLITE
Features
Chemical Resistant to a Wide Range of Chemicals, Acids, Alkalies and Oils, Cleated, Slip-Resistant, Nitrile Rubber Outsole Provides Superior Grip on Dry, Wet, Clean and Contaminated Surfaces, Lightweight Aerex 1.5.5(R) Construction, Tiny Air Bubbles Trapped within the Material keep Feet Warm in the Cold and Cooler in the Heat
Outsole Technology
Nitrile Rubber
Style Number
27211
Electrical Hazard Rated
Yes
Insulated
No
Ninety Degree Heel
No
Cold-Insulation Technology
Aerex 1.5.15
Static Dissipative
No
Outsole Material
Rubber
Puncture Resistant Insole
No
Removable Insole
Yes
Midsole Material
Aerex 1.5.5

Description

Rubber Shoe, Shoe Style Ankle, Toe Type Steel, Footwear Sole Pattern Cleated, Insulated No, Size 14, Footwear Width D, Men's, Boot Height 6 in, Metatarsal Guard No, Waterproof Yes, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.