Zoro Homepage

Unisex High Visibility Sweatshirt, Polyester, zipper, Black/Green, 4XL

  • Mfr # S78122C

  • Zoro # G9663728


product price: $59.39
/ea

Key Features

Material
Polyester
Color
Black/Green
Fits Chest Size
66 in
Back Stripe Pattern
X
Length
33 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S78122C
Zoro #
G9663728
UPC #
081138005266
Country of Origin
Indonesia

Dimensions

Size
4XL
Fits Chest Size
66 in
Length
33 in
Sleeve Length
39 1/2 in
Maximum Chest Size
66 in
Reflective Stripe Width
2 inch

Description

High Visibility Sweatshirt, ANSI Class 3, ANSI Type R, Back Stripe Pattern X, Sweatshirt Style Hoodie, Number of Outside Pockets 2, Gender Unisex, Material Polyester, Front Closure Type Zipper, Color Black/Green, Fabric Weight 8.4 oz, Size 4XL, Features Fluorescent Background Material for Excellent Daytime Visibility, Includes Hood Yes, Standards ANSI, ISEA, Maximum Chest Size 66 in, Hood Features X-Back Hoodie, Includes Lining Yes, Length 33 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.