Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Unisex High Visibility Sweatshirt, Polyester, zipper, Black/Green, XL

  • Mfr # S78122C

  • Zoro # G9663633


product price: $59.39
/ea

Key Features

Material
Polyester
Color
Black/Green
Fits Chest Size
54 in
Back Stripe Pattern
X
Standards
ANSI, ISEA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S78122C
Zoro #
G9663633
UPC #
081138005235
Country of Origin
China

Dimensions

Size
XL
Fits Chest Size
54 in
Length
30 in
Sleeve Length
37 1/2 in
Maximum Chest Size
54 in
Reflective Stripe Width
2 inch

Details

Item
High Visibility Sweatshirt
Material
Polyester
Color
Black/Green
Back Stripe Pattern
X
Standards
ANSI, ISEA
Number of Outside Pockets
2
ANSI Type
R
ANSI Class
3
Features
Fluorescent Background Material for Excellent Daytime Visibility
Fabric Weight
8.4 oz
Closure Type
zipper
Gender
Unisex
Includes Lining
Yes
Reflective Stripe Border Color
Silver
Front Closure Type
Zipper
Sweatshirt Style
Hoodie
Includes Hood
Yes
Hood Features
X-Back Hoodie
Reflective Stripe Main Color
Silver
Series
S78122C

Description

High Visibility Sweatshirt, ANSI Class 3, ANSI Type R, Back Stripe Pattern X, Sweatshirt Style Hoodie, Number of Outside Pockets 2, Gender Unisex, Material Polyester, Front Closure Type Zipper, Color Black/Green, Fabric Weight 8.4 oz, Size XL, Features Fluorescent Background Material for Excellent Daytime Visibility, Includes Hood Yes, Standards ANSI, ISEA, Maximum Chest Size 54 in, Hood Features X-Back Hoodie, Includes Lining Yes, Length 30 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.