Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Unisex Insulated Jacket, Nylon, Black, 4XL

  • Mfr # J28143.4X

  • Zoro # G510445046


product price: $148.99
/ea
Free Shipping & Returns

Key Features

Material
Nylon
Color
Black
Front Closure Type
Storm Fly Front with Hidden Snap, Zipper
Number of Pockets
5 outside pockets, 1 inside pocket
Number of Outside Pockets
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J28143.4X
Zoro #
G510445046
UPC #
0081138058477
Country of Origin
China

Dimensions

Size
4XL
Sleeve Length
40.5 in
Length
33 1/2 in
Maximum Chest Size
67 in
Size-Body Type
Regular

Details

Item
Insulated Jacket
Material
Nylon
Color
Black
Front Closure Type
Storm Fly Front with Hidden Snap, Zipper
Number of Pockets
5 outside pockets, 1 inside pocket
Number of Outside Pockets
5
Number of Inside Pockets
1
Lining Material
Aluminum Oxide
Insulated for Cold Conditions
Yes
Features
Overhead Shoulder Design
Fabric Weight
240 g/sq m
Cuff Style
Hook-and-Loop
Gender
Unisex
Includes
Hood Yes, Lining Yes
Hood Style
Detachable
Style
Heat Retention Jacket
Includes Hood
Yes
Hood Features
Knit Wind Seal, Throat Guard
Water-Resistant
Yes
Includes Lining
Yes
Garment Type
Jacket
Collar Style
Hood
Waist Style
Elastic
Temperature Rating
Down to -54 Degrees F
Includes Removable Liner
No

Description

Insulated Jacket, Garment Type Jacket, Length Type Waist, Gender Unisex, Style Heat Retention Jacket, Insulated for Cold Conditions Yes, Material Nylon, Fabric Weight 240 g/sq m, Front Closure Type Storm Fly Front with Hidden Snap, Zipper, Includes Hood Yes, Hood Style Detachable, Collar Style Hood, Includes Lining Yes, Includes Removable Liner No, Number of Outside Pockets 5, Number of Inside Pockets 1, Color Black, Length 33 1/2 in, Maximum Chest Size 67 in, Size-Body Type Regular

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.