Zoro Homepage

Unisex Insulated Jacket, Nylon, Black, M

  • Mfr # J28143.MD

  • Zoro # G910445042


product price: $148.99
/ea
Free Shipping & Returns

Key Features

Material
Nylon
Color
Black
Front Closure Type
Storm Fly Front with Hidden Snap, Zipper
Number of Pockets
6
Number of Outside Pockets
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J28143.MD
Zoro #
G910445042
UPC #
0081138058422
Country of Origin
China

Dimensions

Size
M
Length
31 in
Sleeve Length
35.5 in
Maximum Chest Size
50 in
Size-Body Type
Regular

Description

Insulated Jacket, Garment Type Jacket, Length Type Waist, Gender Unisex, Style Heat Retention Jacket, Insulated for Cold Conditions Yes, Material Nylon, Fabric Weight 240 g/sq m, Front Closure Type Storm Fly Front with Hidden Snap, Zipper, Includes Hood Yes, Hood Style Detachable, Collar Style Hood, Includes Lining Yes, Includes Removable Liner No, Number of Outside Pockets 5, Number of Inside Pockets 1, Color Black, Length 31 in, Maximum Chest Size 50 in, Size-Body Type Regular

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.