Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Unisex Knee Boot, Black/Gray, Black, Gray, 10

  • Mfr # 43161.10

  • Zoro # G416077594


product price: $28.59
/pr

Key Features

Gender
Unisex
Color
Black, Gray
Upper Material
PVC
Heel Style
Defined Heel
Footwear Shank
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
43161.10
Zoro #
G416077594
UPC #
045143893072
Country of Origin
China

Dimensions

Size
10
Footwear Width
D
Boot Height
15 in

Details

Gender
Unisex
Color
Black, Gray
Item
Knee Boot, Black/Gray
Upper Material
PVC
Heel Style
Defined Heel
Footwear Shank
No
Footwear Application
General Purpose
Electrical Hazard Rated
No
Oil Resisting Sole
Yes
Style Number
43161
Slip-Resistance Rating (SATRA Test Values)
Backward Forepart Slip: Dairy Tile (Dry): 0.71, Dairy Tile (Wet): 0.74, Dairy Tile (Oily): 0.42, Forward Heel Slip: Dairy Tile (Dry): 0.79, Dairy Tile (Wet): 0.74, Dairy Tile (Oily/Wet): 0.37
Metatarsal Guard
No
Puncture Resistant Insole
No
Insulated
No
Shank Material
PVC
Midsole Material
PVC
Shoe Style
Knee with Cut-Off Bands
Footwear Sole Pattern
Chevron
Completely Non Metallic
Yes
Outsole Material
PVC
Ninety Degree Heel
Yes
Boot Color
Black, Gray
Outsole Technology
Chevron Plus(R)
Waterproof Type
Injection-Molded
Metatarsal Guard Style
None
Predominant Footwear Color
Black

Description

Rubber Boot, Shoe Style Knee with Cut-Off Bands, Footwear Sole Pattern Chevron, Insulated No, Size 10, Footwear Width D, Unisex, Boot Height 15 in, Metatarsal Guard No, Waterproof Yes, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.