Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Unisex Knee Boot, Black/Gray, Black, Gray, 11

  • Mfr # 43161.11

  • Zoro # G416077587


product price: $28.59
/pr

Key Features

Gender
Unisex
Color
Black, Gray
Upper Material
PVC
Heel Style
Defined Heel
Footwear Shank
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
43161.11
Zoro #
G416077587
UPC #
045143893089
Country of Origin
China

Dimensions

Size
11
Footwear Width
D
Boot Height
15 in

Details

Gender
Unisex
Color
Black, Gray
Item
Knee Boot, Black/Gray
Upper Material
PVC
Heel Style
Defined Heel
Footwear Shank
No
Footwear Application
General Purpose
Metatarsal Guard
No
Completely Non Metallic
Yes
Ninety Degree Heel
Yes
Insulated
No
Shoe Style
Knee with Cut-Off Bands
Electrical Hazard Rated
No
Shank Material
PVC
Outsole Material
PVC
Style Number
43161
Slip-Resistance Rating (SATRA Test Values)
Backward Forepart Slip: Dairy Tile (Dry): 0.71, Dairy Tile (Wet): 0.74, Dairy Tile (Oily): 0.42, Forward Heel Slip: Dairy Tile (Dry): 0.79, Dairy Tile (Wet): 0.74, Dairy Tile (Oily/Wet): 0.37
Puncture Resistant Insole
No
Footwear Sole Pattern
Chevron
Oil Resisting Sole
Yes
Midsole Material
PVC
Boot Color
Black, Gray
Outsole Technology
Chevron Plus(R)
Waterproof Type
Injection-Molded
Metatarsal Guard Style
None
Predominant Footwear Color
Black

Description

Rubber Boot, Shoe Style Knee with Cut-Off Bands, Footwear Sole Pattern Chevron, Insulated No, Size 11, Footwear Width D, Unisex, Boot Height 15 in, Metatarsal Guard No, Waterproof Yes, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.